Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acacia and Canvas Folding Arm Chair

  • Mfr # AWFDC

  • Zoro # G916081626


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Height
41 in
Material
Acacia/Canvas
Color
Brown/Natural
Width
38 in
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWFDC
Zoro #
G916081626
UPC #
-
Country of Origin
India

Dimensions

Height
41 in
Width
38 in
Length
29 in

Details

Item
Furniture
Material
Acacia/Canvas
Color
Brown/Natural

Description

The time-less safari camping chair makes a comeback with the AmeriHome Acacia and Canvas Deck Collection. Sturdy and hard-wearing acacia wood is combined with durable and long-lasting canvas to create a comfortable seat with a classically sophisticated style that inspires visions of intrepid explorers forging new paths in undiscovered lands. The AmeriHome Deck Collection brings traditional and enduring style to the deck, yard, or patio. The AmeriHome Acacia and Canvas Arm Chair features a fold-away design making it easy to store for the winter, or to keep out of the way, and bring out when extra seating is needed. Solidly built and inviting the Folding Deck Chair has a generous seat size and large backrest creating a comfortable place to enjoy the view and the company of family and friends. The fold-away design is ideal for using as extra seating at the campsite or with the RV.


  • Arm chair measures 29 W x 38 D x 41 H inches
  • Seat size measures 20.5 W x 17 D inches
  • Back rest measures 22.5 W x 27 H inches
  • Constructed with canvas seat and backing with solid acacia wood frame
  • 250 lbs weight capacity
  • When not in use, Acacia wood and canvas material will last longer when stored indoors and away from the elements.
  • Canvas is not removable, spot clean only
  • Built-in carry handle
  • Use indoors or out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.