Zoro Homepage

Acacia and Canvas Folding Chair

  • Mfr # AWFC

  • Zoro # G816081627


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Brown/Natural
Material
acacia, Metal
Width
32 in
Height
28 in
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWFC
Zoro #
G816081627
UPC #
-
Country of Origin
India

Dimensions

Width
32 in
Height
28 in
Length
17 in

Details

Color
Brown/Natural
Material
acacia, Metal
Item
Furniture

Description

The time-less safari camping chair makes a comeback with the AmeriHome Acacia and Canvas Deck Collection. Sturdy and hard-wearing acacia wood is combined with durable and long-lasting canvas to create a comfortable seat with a classically sophisticated style that inspires visions of intrepid explorers forging new paths in undiscovered lands. The AmeriHome Deck Collection brings traditional and enduring style to the deck, yard, or patio. The AmeriHome Acacia and Canvas Arm Chair features a fold-away design making it easy to store for the winter, or to keep out of the way, and bring out when extra seating is needed. Solidly built the Folding Chair has a slatted wood seat and a large canvas backrest creating a comfortable place to enjoy the view and the company of family and friends. The relaxed The fold-away design is ideal for using as extra seating at the campsite or with the RV.


  • Folding chair measures 17 W x 32 D x 28 H inches
  • Seat size measures 17 W x 13 H inches
  • Back rest measures 16 W x 18 H inches
  • Constructed with canvas back with acacia wood seat and frame
  • Use indoors or out
  • 250 lbs weight capacity
  • When not in use, Acacia wood and canvas material will last longer when stored indoors and away from the elements.
  • Canvas is not removable, spot clean only
  • Built-in carry handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.