Zoro Homepage

Acacia and Canvas Folding Stool

  • Mfr # AWFFRS

  • Zoro # G916081640


product price: $63.95
/ea

Key Features

Color
Brown/Natural
Material
Acacia/Canvas
Height
19 in
Width
8.75 in
Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWFFRS
Zoro #
G916081640
UPC #
-
Country of Origin
India

Dimensions

Height
19 in
Width
8.75 in
Length
15.5 in

Details

Color
Brown/Natural
Material
Acacia/Canvas
Item
Furniture

Description

The time-less safari camping chair makes a comeback with the AmeriHome Acacia and Canvas Deck Collection. Sturdy and hard-wearing acacia wood is combined with durable and long-lasting canvas to create a comfortable seat with a classically sophisticated style that inspires visions of intrepid explorers forging new paths in undiscovered lands. The AmeriHome Deck Collection brings traditional and enduring style to the deck, yard, or patio. The AmeriHome Acacia and Canvas Camping Stool and Footrest features a fold-away design making it easy to store for the winter, or to keep out of the way, and bring out when extra seating is needed. Solidly built, the Camping Stool can be used as lightweight and easy seating, or as a foot rest when combined with the AmeriHome Acacia and Canvas Arm Chair. The simple fold-away design is ideal for using as extra seating at the campsite or with the RV.


  • Can be used as a camping stool, or as a footrest with acacia arm chair
  • Stool measures 15.5 W x 8.75 D x 19 H inches
  • Seat size measures 14 W x 6,75 H inches
  • Constructed with canvas seat acacia wood frame
  • Use indoors or out
  • 200 lbs weight capacity
  • When not in use, Acacia wood and canvas material will last longer when stored indoors and away from the elements.
  • Canvas is not removable, spot clean only
  • Built-in carry handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.