Zoro Homepage

Acacia Live Edge 46 inch Bench - White

  • Mfr # AWLEB46W

  • Zoro # G409799632


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWLEB46W
Zoro #
G409799632
UPC #
027077086522
Country of Origin
India

Details

Finish
White
Item
Bench

Description

The AmeriHome Acacia 46 inch Live Edge Bench is a beautiful addition to any dining room or kitchen. Perfect for seating at the family table, this Acacia Bench also works in the entryway as a place to put on your shoes and get the kids ready to leave for school, or in the living room as a coffee table where space is tight. This bench features a stunning 1.5 inch thick wood top made of solid acacia wood, and sturdy metal legs and base. The Acacia top features a live edge on both the long sides for a unique and natural shape.Combine with the AmeriHome Acacia Live Edge Bench with the AmeriHome Acacia Live Edge Dining Table to create a gorgeous family dinning set that will be the centerpiece of any home.Handcrafted in India the AmeriHome Acacia Wood Collection features stunning hardwood with beautiful natural variation that shows off the exquisite natural wood grain. Using real, all-natural wood means each item has a unique, one of a kind pattern, with distinctive color variations and textures. Acacia wood is a beautiful hardwood species that is both durable and naturally water resistant even when untreated. With simple and routine care, the hard-wearing and long-lasting material will look great for decades. Acacia wood is so durable it has even been used in ship building, so It can easily stand up to the messiest family dinners and most competitive family game nights. With a glowing warm cherry tone and a natural, beautiful grain, household items that are made with this stunning wood really catch the eye.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.