Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acacia Wood Cross Leg Living Room Table Set

  • Mfr # AWCLSET

  • Zoro # G616081636


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Acacia, Metal
Length
46 in
Height
19 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWCLSET
Zoro #
G616081636
UPC #
-
Country of Origin
India

Dimensions

Length
46 in
Height
19 in
Width
24 in

Details

Color
Tan
Material
Acacia, Metal
Item
Furniture

Description

The AmeriHome Acacia Cross Leg Living Room Set will catch the eye in any living room, family room, or den. This set features a stunning 1.5 inch thick wood top made of solid acacia wood, and a black metal cross leg base design. The two end tables and a coffee table in this Acacia Wood Table Set create a gorgeous centerpiece that will be the centerpiece of any home.Handcrafted in India the AmeriHome Acacia Wood Collection features stunning hardwood with beautiful natural variation that shows off the exquisite natural wood grain. Using real, all-natural wood means each item has a unique, one of a kind pattern, with distinctive color variations and textures. Acacia wood is a beautiful hardwood species that is both durable and naturally water resistant even when untreated. With simple and routine care, the hard-wearing and long-lasting material will look great for decades. Acacia wood is so durable it has even been used in ship building, so It can easily stand up to the messiest family dinners and most competitive family game nights. With a glowing warm cherry tone and a natural, beautiful grain, household items that are made with this stunning wood really catch the eye. Real, solid wood with natural character and variation, including distinctive color variation, knots, or hairline cracks


  • Striking marbled wood grain makes a stunning impression and stands out in any room
  • Clear luster stain lets the wood grain take center stage
  • Hard and dense genuine wood top, made from durable acacia wood
  • Black metal base with powder coated finish
  • Handcrafted genuine wood and steel construction has been built to last
  • Each end table has a 200 lbs weight capacity
  • End table dimensions are 18 L x 18 W x 22 H inches, weighs 32-lbs.
  • Coffee table has a 3300 lbs weight capacity
  • Coffee table dimensions are 46 L x 24 W x 19 H inches, weighs 70-lbs.
  • Indoor use only, assembly required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.