Zoro Homepage

Acacia Wood Live Edge End Tables & Coffee Table

  • Mfr # AWLEHPSET

  • Zoro # G516081637


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
22.25 in
Length
56 in
Color
Cherry
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWLEHPSET
Zoro #
G516081637
UPC #
-
Country of Origin
India

Dimensions

Height
24 in
Width
22.25 in
Length
56 in

Details

Item
Furniture
Color
Cherry
Material
Wood

Description

The AmeriHome Live Edge Acacia Coffee Table & End Table with Hair Pin Legs will catch the eye in any living room, family room, or den. This Acacia Wood Coffee Table features a stunning 1.5 inch thick wood top made of solid acacia wood and black metal hair pin legs with mid century styling. The Acacia top features a live edge on both the long sides for a unique and natural shape.Combine the AmeriHome Live Edge Acacia Coffee Table with Hair Pin Legs and the AmeriHome Acacia Cross Live Edge Acacia Sofa End Table with Hair Pin Legs to create a gorgeous living room set with a modern sleek style. Handcrafted in India the AmeriHome Acacia Wood Collection features stunning hardwood with beautiful natural variation that shows off the exquisite natural wood grain. Using real, all-natural wood means each item has a unique, one of a kind pattern, with distinctive color variations and textures. Acacia wood is a beautiful hardwood species that is both durable and naturally water resistant even when untreated. With simple and routine care, the hard-wearing and long-lasting material will look great for decades. Acacia wood is so durable it has even been used in ship building, so It can easily stand up to the messiest family dinners and most competitive family game nights. With a glowing warm cherry tone and a natural, beautiful grain, household items that are made with this stunning wood really catch the eye.


  • Real, solid wood with natural character and variation, including distinctive color variation, knots, or hairline cracks
  • Warm cherry finish lets the wood grain take center stage
  • Hard and dense genuine wood top, made from durable acacia wood
  • Features a live edge on both long sides for a unique, natural look
  • Black metal hair pin legs with mid-century style
  • Handcrafted genuine wood and steel construction has been built to last
  • Natural wood will patina with use and love
  • End Table: Table has a 200 lbs weight capacity Overall table dimensions are 18 L x 18 W x 24 H inches, weighs 36 lbs. 1.5 inch thick wood top
  • Coffee Table: Table has a 200 lbs weight capacity Overall table dimensions are 52 L x 26 W x 18 H inches, weighs 78 lbs. 1.5 inch thick wood top
  • Indoor use only, assembly required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.