Zoro Homepage

Acacia Wood Rustic Coffee Table

  • Mfr # 27077088106

  • Zoro # G515701000


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Length
46.25 in
Shape
Rectangle
Width
24.25 in
Tabletop Material
Acacia Wood
Frame Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27077088106
Zoro #
G515701000
UPC #
-
Country of Origin
India

Dimensions

Length
46.25 in
Width
24.25 in
Height
18 in

Details

Shape
Rectangle
Tabletop Material
Acacia Wood
Frame Material
Metal
Frame Color
Black
Tabletop Color
Brown

Description

The AmeriHome Acacia Wood Rustic Coffee Table is crafted from premium acacia wood, this coffee table combines timeless aesthetics with lasting strength. With generous dimensions of 46.25'' L x 24.25'' W x 18'' H and durable iron corner edges, it offers ample space for your decor and can support up to 300 lbs. Elevate your living space with the perfect blend of style and substance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.