Zoro Homepage

Acacia Wood Rustic Entryway Console Table

  • Mfr # 27077088090

  • Zoro # G815700994


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Overall Depth
30 in
Overall Length
46.5 in
Material
Acacia Wood, Metal
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27077088090
Zoro #
G815700994
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
30 in
Overall Length
46.5 in
Width
12 in

Details

Shape
Rectangle
Material
Acacia Wood, Metal
Color
Brown, Black

Description

The AmeriHome Acacia Wood Rustic Entryway Console Table offers a captivating way to elevate your home's entryway. Crafted from premium Acacia wood and featuring iron construction corner edges, this console table seamlessly blends rustic charm with industrial flair. With its perfect size of 46.5'' L X 12'' Depth x 30'' H and a robust 300 lb weight capacity, it's as practical as it is stylish. Whether you're looking to showcase family photos, potted plants, or your favorite decor pieces, the 23'' of space between the top and bottom shelves provides ample room for all your essentials. Upgrade your space today and make a statement with this exquisite console table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.