Zoro Homepage

Adjustable Height Rolling Over Bed Table 24 x 16 in.

  • Mfr # OBT24

  • Zoro # G916109221


product price: $65.79
/ea

Key Features

Length
24 in
Color
Brown
Height
38 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBT24
Zoro #
G916109221
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Height
38 in
Width
16 in

Details

Color
Brown
Material
Steel Tube/MDF Table
Item
Over Bed Table

Description

The AmeriHome Adjustable Height Rolling Over-Bed Table makes it easy to read, eat, and keep supplies within easy reach when mobility issues make it difficult to move around. Also great for use as a rolling TV tray or laptop desk in the living room. With an adjustable height from 25 to 38 inches, the AmeriHome Rolling Bed Table will fit over low profile platform beds to adjustable position hospital beds. The table top rotates up to 90 degrees in both directions, allowing the Over-Bed Table to be easily tucked out of the way when needed.


  • Rolling table helps keep supplies within reach when mobility is difficult
  • 25 to 38 inch adjustable height fits most bed or furniture configurations
  • Can also be used in the living room as a TV tray or as a laptop desk
  • Tabletop measures 24 L x 16 W inches, 1 inch thick
  • Tabletop rotates 90 degrees in both directions
  • Weight capacity is 22 lbs.
  • MDF table with tubular steel base, measures 25 L x 18 W inches
  • Four-2 inch 360 degree swivel, 2 rolling casters, 2 locking casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.