Zoro Homepage

AmeriHome4 Piece 12 inch Round Rubber Scrollwork Step Mat Set

  • Mfr # RMRS124

  • Zoro # G716081635


product price: $27.89
/ea

Key Features

Material
Rubber
Length
12 in
Width
12 in
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMRS124
Zoro #
G716081635
UPC #
-
Country of Origin
India

Dimensions

Length
12 in
Width
12 in
Height
0.4 in

Details

Color
Black
Material
Rubber
Item
Rubber Mat

Description

Use the AmeriHome Rubber Scrollwork Step Mats under potted plants to protect the finish of the deck. Also great in the garden as temporary stepping to stones to help keep the mud and grass off your shoes and out of your house. The scrollwork design is as beautiful as it is functional. The open design lets dirt, rain, and snow pass right through, and keeps the surface clear. When needed the small Mats are easy to clean, just spray off with the hose, or scrub with mild soap.


  • Use under potted plants to protect the finish on decks and patios
  • Great in the garden to help keep shoes clean from mud and grass
  • Decorative scrollwork design for function and style
  • Provides decorative and functional traction in rain and snow
  • Heavy duty rubber has the look of iron scrollwork
  • The open design lets dirt, rain and snow pass through, easy to clean
  • Measures 12 inches round, 0.4 inches thick (10mm)
  • Sold as a set of 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.