Zoro Homepage

Bed Assist Rail with M-Handle

  • Mfr # MHBAH

  • Zoro # G716109223


product price: $47.99
/ea

Key Features

Color
White
Height
21 in
Length
31 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHBAH
Zoro #
G716109223
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Length
31 in
Width
18 in

Details

Item
Bed Assist Rail
Color
White
Material
Steel

Description

Sit up, lay down, and get out of bed safely with the AmeriHome M-Handle Bed Assist Rail. The Bed Safety Rail helps reduce risk of falls while getting in and out of bed, helps when switching positions from sitting to laying down, and can help stop rolls and falls off the bed while sleeping. The universal construction and design fits all types of beds, mattresses and box spring combinations. A slim profile increases comfort while nylon straps and foam padding grips keep the Bed Support Brace Handle from moving around under the mattress.


  • Makes getting out of bed safe and easy and reduces fall risk
  • Helps to reduce falls, injuries, and rolling out of bed Provides support when getting up from bed or when repositioning from lying to sitting
  • Allows for multiple hand positions when gripping
  • Slim profile for comfort while in use, constructed of 1 inch round steel tubing Easy to assemble and install
  • Universal design works on all beds
  • Includes accessory pouch and two 1 inch nylon safety straps Accessory pouch with 3 pockets holds tissues, notebooks, tv remotes, and more Accessory pouch measures 15.5 W x 12 H inches,
  • One pocket measures 15W x 10 H inches, and two 7 x 7 inch pockets 2 nylon safety straps measure 10 Ft 3 inch long each, wrap around the mattress or box spring
  • Overall size 18 D x 31 L x 21 H inches Max weight capacity 300 lbs., not intended to support users full weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.