Zoro Homepage

Galvanized Metal Elevated Garden Planter

  • Mfr # GEP

  • Zoro # G116077528


product price: $74.55
/ea

Key Features

Length
40 in
Height
31 in
Width
16 in
Material
Galvanized Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEP
Zoro #
G116077528
UPC #
-
Country of Origin
China

Dimensions

Length
40 in
Height
31 in
Width
16 in

Details

Material
Galvanized Iron
Item
Elevated Planter
Color
Silver

Description

The AmeriHome Elevated Garden Planter made from Galvanized Metal is for ideal planting for herb gardens, flower beds, or small vegetable gardens. The elevated height makes it easy to tend and harvest while reducing the back and knee strain from bending and squatting in traditional garden beds. The classic design will look great anywhere in the yard or on the deck. Great for experienced gardeners to plant a new space, or beginners planning their first harvest. Constructed from 100% galvanized metal, the AmeriHome Elevated Garden Planter will resist rust and will look great season after season.


  • Perfect for the front porch, back patio, deck and yard
  • Great for herb gardens, flower gardens, and small vegetable gardens
  • Stand while gardening, elevated height makes it easy to tend and harvest
  • Galvanized iron construction reduces rust and increases longevity
  • Planter capacity 100 lbs, shelf capacity 10 lbs. 3 cubic feet of planting space
  • Holds approximately 22 gallons of soil
  • One center drain hole for built-in drainage
  • Measures 40 W x 16 D x 31 H inches, legs 2 W inches
  • Planter box depth: 8 D inches 0.02 in.(0 0.6 mm) thick metal planter 0.04 in. (1.0 mm) thick metal legs 0.023 in. (0.6 mm) thick metal solid shelf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.