Zoro Homepage

Indoor/Outdoor 30" Metal Bar Stool Set, PK4

  • Mfr # BSZR30SET

  • Zoro # G3847524


product price: $194.99
/pk 4, $48.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSZR30SET
Zoro #
G3847524
UPC #
27077083187
Country of Origin
China

Description

The AmeriHome Indoor/Outoor 30" Metal Bar Stools are stylish enough for the kitchen, loft, and retail space.
For indoor or outdoor use.
Matte finish in assorted colors.
Industrial, modern look for kitchen, dorm, or shop.
Metal with zinc plated corrosion resistant finish.
Easily stacks for convenient storage.
X-brace support under the seat for stability and durability.
Seat height: 30" H.
Seat size: 12" L x 12" W.
17" W x 17" D x 30" H.
Weight Capacity: 330 lbs.
Each stool weighs 12.5 lbs.
4 Pc. Set

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.