Indoor/Outdoor 63 in. Bench with Acacia Top and Metal Base - White

  • Mfr # AWOBW63

  • Zoro # G016077529


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
15 in
Material
Acacia Wood
Overall Height
18.5 in
Length
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWOBW63
Zoro #
G016077529
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
15 in
Overall Height
18.5 in
Length
63 in

Details

Material
Acacia Wood
Item
Furniture
Color
White

Description

The AmeriHome Indoor/outdoor 63 inch Bench with Acacia Top and Metal Base looks great inside the dining room or outside on the patio. Perfect for seating at the family table, this Acacia Bench also works in the entryway as a place to put on your shoes and get the kids ready to leave for school, or in front of the couch as a coffee table where space is tight. This bench features a stunning 1.75 inch thick wood top made of solid acacia wood, and sturdy powder-coated metal legs and base that has been treated for long-lasting use outside on the deck. Acacia wood is a beautiful hardwood species that is both durable and naturally water resistant even when untreated. Using real, solid wood in the construction means this bench has natural character and variation, including distinctive color variation, knots, or hairline cracks


  • Striking marbled wood grain makes a stunning impression and stands out in any room
  • Warm cherry finish lets the wood grain take center stage
  • Hard and dense genuine wood top, made from durable and weather resistant acacia wood
  • Metal base with powder coated finish
  • Bench has a 500 lbs weight capacity
  • Overall dimensions are 63 L x 15 W x 18.5 H inches, weighs 52-lbs.
  • 1.75 inch thick wood top
  • Simple assembly required, hex wrench and bolts included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.