Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amerihome Loft Gun Metal 30" Silver Metal Bar Stool BSMETAL

Loft Gun Metal 30" Silver Metal Bar Stool (Discontinued)

  • Mfr # BSMETAL
  • Zoro # G3847454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSMETAL
Zoro #
G3847454
UPC #
27077080339
Country of Origin
China

Description

This AmeriHome Metal Bar Stool is durable enough for use in the shop, and stylish enough to use in the kitchen, game room, bar, basement, dorm room, or loft.
Easily stacks for convenient storage.
X-brace support under the seat for stability and durability.
Seat height: 30" H.
Seat size: 12" L x 12" W.
17" W x 17" D x 30" H.
Weight Capacity: 330 lbs.
Each stool weighs 12.5 lbs.
Sold Individually.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.