Zoro Homepage

Oval Shape Decorative Scrollwork Rubber Entry Mat 18 x 30 in. - 2 Piece Set

  • Mfr # RMATOV2PK

  • Zoro # G709799394


product price: $33.89
/ea

Key Features

Size
18 in x 30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMATOV2PK
Zoro #
G709799394
UPC #
27077088588
Country of Origin
India

Dimensions

Size
18 in x 30 in

Details

Item
Entrance Mat

Description

Beautiful and functional, the AmeriHome Oval Shape Decorative Scrollwork Rubber Entry Mat Set greets your family and guests with a non-slip surface that helps catch leaves, mud, snow, and more before it gets tracked into the house. Use at the front door, mudroom, back deck, or in front of the RV. The scrollwork design is as beautiful as it is functional. The open construction lets dirt, rain, and snow pass right through, and keeps the surface clear. When needed, the Entry Mat is easy to clean, just spray off with the hose or scrub with mild soap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.