Rectangle 16 in W, 16 in L, 22 in H, Acacia Wood, Brown

  • Mfr # 27077088113

  • Zoro # G115700977


product price:  $90.15
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
16 in
Length
16 in
Height
22 in
Tabletop Material
Acacia Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27077088113
Zoro #
G115700977
UPC #
-
Country of Origin
India

Dimensions

Width
16 in
Length
16 in
Height
22 in

Details

Shape
Rectangle
Tabletop Material
Acacia Wood
Tabletop Color
Brown
Frame Color
Black
Frame Material
Metal

Description

The AmeriHome Acacia Wood Hair Pin Open Shelf End Table is the perfect blend of style and functionality for your home decor needs. Crafted with precision, this end table boasts Iron Construction Hair Pin Legs that not only provide stability but also exude an industrial chic charm. With a compact Size of 16''W x 16''D x 22''H, it fits seamlessly into any space, and its Shelf Opening Size of 14.5''W x 3.5''H offers convenient storage for your essentials. Plus, rest easy knowing it's TSCA Title VI compliant, ensuring it meets rigorous environmental standards. With an impressive 300 lb. weight capacity, this end table not only adds elegance to your living space but also practicality for all your display and storage needs. Upgrade your home today with the AmeriHome Acacia Wood Hair Pin Open Shelf End Table - where form meets function in perfect harmony.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.