Zoro Homepage

Rubber Mat, 36 in L x 60 in W, Rubber, Black

  • Mfr # RMBBL35

  • Zoro # G316081639


product price: $31.25
/ea

Key Features

Length
36 in
Surface Material
Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMBBL35
Zoro #
G316081639
UPC #
-
Country of Origin
India

Dimensions

Length
36 in
Width
60 in

Details

Surface Material
Rubber
Color
Black
Item
Rubber Mat

Description

Anyone who has stood on a hard concrete floor for longer than a few minutes will tell you how hard the surface can be on your feet, knees, and back. Reduce the fatigue and soreness with the AmeriHome 3 ft. x 5 ft. Anti-Fatigue Bubble Rubber Entry Mat. Solid rubber construction, with a 1/2 inch thick cushion reduces fatigue without creating a tripping hazard, and the non-slip surface gives you more traction when dirt, grease and other liquids get spilled. Just spray it clean with a hose or power washer when it gets dirty.


  • 1/2 inch (14mm) thick rubber reduces foot, knee and back fatigue in the shop or garage
  • Prevents slipping on wet concrete and tile
  • Ideal in commercial kitchens, in the garage, laundry room, or commercial spaces
  • Use outside on the patio, in the office entryway or commercial building to provide traction in slippery conditions
  • Flexible, super durable non-skid padded material
  • Measures 60 L x 36 W inches x 0.5 inch thick
  • Constructed of 100% vulcanized rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.