Zoro Homepage

Rubber Mat, Rubber, 40 in W x 40 in L

  • Mfr # RMTS20I4PK

  • Zoro # G016081632


product price: $31.89
/ea

Key Features

Overall Length
40 in
Material
Rubber
Color
Black
Overall Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMTS20I4PK
Zoro #
G016081632
UPC #
-
Country of Origin
India

Dimensions

Overall Length
40 in
Overall Width
40 in

Details

Material
Rubber
Color
Black
Item
Rubber Mat

Description

Cover your floor and reduce fatigue and soreness with the Buffalo Tools Anti-Fatigue Industrial Interlocking Rubber Floor Tile Mats. Four 20 by 20 inch flexible Rubber Mats interlock on all sides, so you can link multiple sets together to create a custom shape for your space. Solid rubber 3/8 inch thick provides enough cushion to reduce fatigue without creating a tripping hazard, and the non-slip surface gives you more traction when grease and other liquids get spilled. Just spray it clean with a hose or power washer when it gets dirty.


  • Includes four 20 inch square interlocking rubber mats
  • Interlock multiple sets to cover a large area and create a custom shape
  • 3/8 inch thick rubber reduces foot, knee and back fatigue in the shop or garage
  • Prevents slipping on wet concrete and tile
  • Ideal in the garage, home gym, or laundry room
  • Flexible, super durable non-skid padded material absorbs shocks
  • 4 pk covers 10.67sq ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.