Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Mat, Rubber, Black, 10 in W x 30 in L

  • Mfr # RMT10304

  • Zoro # G716081642


product price: $27.99
/ea

Key Features

Color
Black
Material
Rubber
Length
30 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMT10304
Zoro #
G716081642
UPC #
-
Country of Origin
India

Dimensions

Length
30 in
Width
10 in

Details

Color
Black
Material
Rubber
Item
Rubber Mat

Description

Use the AmeriHome 4 Rubber Stair Tread with Drainage Holes to to help prevent slippery steps, near misses or wipeouts. Sold in a 4 pack, the heavy duty rubber Stair Treads ate great for the front steps, or anywhere that gets lots of foot traffic. The non-slip surface gives you more traction when the surface gets slippery with rain and snow. Ideal for both industrial applications like warehouses and office buildings, and for use at home on slippery deck stairs and porch steps.


  • Great for the front steps, or areas with heavy foot traffic
  • Provide decorative and functional traction in rain and snow
  • Flexible, super durable non-skid padded material absorbs shocks
  • Perforated surface lets grime and liquids flow through for easy cleaning and drainage
  • The open design lets dirt, rain and snow pass through, easy to clean
  • Each piece measure 30 L x 10 D inches and 0.4 inches thick
  • Sold as a set of 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.