Zoro Homepage

Rubber Mat, Rubber, Black, 16.25 in W x 32 in L

  • Mfr # RBSMAT

  • Zoro # G616081643


product price: $7.49
/ea

Key Features

Overall Length
32 in
Surface Material
Rubber
Overall Width
16.25 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBSMAT
Zoro #
G616081643
UPC #
-
Country of Origin
India

Dimensions

Overall Length
32 in
Overall Width
16.25 in

Details

Surface Material
Rubber
Item
Rubber Mat
Color
Black

Description

Keep the floors dry and your house clean with the AmeriHome Rubber Boot and Shoe Mat Set. This mat is made of thick, sturdy rubber, the durable construction of the Boot Tray will stand up to the use and abuse of a busy family. The raised sides hold in the dirt and debris, and when its time, just spray it off with the hose to clean. Place a Rubber Tray at every door to catch the slop and sludge of muddy shoes and wet boots. The large size can hold 2 pairs of boots or 3 pairs of shoes. Also great to use as a pet food tray to keep the spills and splashes at bay, or under potted plants to prevents accidental overflows.


  • Contains one Rubber Boot Mat
  • Thick, sturdy rubber will stand up to a family’s use and abuse
  • The one inch raised sides are deep enough to keep in the dirt and debris, just spray off with the hose to clean
  • Keep one by every door to contain muddy shoes and wet boots
  • Put under the pet bowl to keep the spills and splashes at bay
  • Prevent overflow by using as a tray under potted plants
  • Measures 32 L x 16 D x 1-H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.