Zoro Homepage

Rubber Mat, Rubber, Black, 30 in W x 18 in L

  • Mfr # RMATARC

  • Zoro # G216077527


product price: $19.79
/ea

Key Features

Overall Length
18 in
Overall Width
30 in
Color
Black
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMATARC
Zoro #
G216077527
UPC #
-
Country of Origin
India

Dimensions

Overall Length
18 in
Overall Width
30 in

Details

Item
Rubber Mat
Color
Black
Surface Material
Rubber

Description

Beautiful and functional, the AmeriHome Decorative Scrollwork Rubber Entry Mat greets your family and guests with a non-slip surface that helps catch leaves, mud, snow, and more before it gets tracked in the house. Use at the front door, mudroom, back deck, or in front of the RV. The scrollwork design is as beautiful as it is functional. The open construction lets dirt, rain, and snow pass right through, and keeps the surface clear. When needed the Entry Mat is easy to clean, just spray off with the hose, or scrub with mild soap.


  • Arc shaped, semi-circle shape
  • Great for the front entry or areas with heavy foot traffic
  • Decorative scrollwork design for function and style
  • Provides decorative and functional traction in rain and snow
  • Heavy duty rubber has the look of iron scrollwork
  • The open design lets dirt, rain and snow pass through, easy to clean
  • Measures 29.5 L x 17.5 W x 0.4 inch thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.