Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Adhesive Protective Carpet Film 24 in.x 200 ft.

  • Mfr # CPF24200

  • Zoro # G416081645


product price: $34.65
/ea

Key Features

Width
4.4 in
Color
Clear
Length
24 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPF24200
Zoro #
G416081645
UPC #
-
Country of Origin
China

Dimensions

Width
4.4 in
Length
24 in

Details

Color
Clear
Item
Carpet Film
Material
Polyethylene

Description

Temporarily protect carpeted floors from dirt and foot traffic with the AmeriHome Self-Adhesive Protective Carpet Film. Ideal for use during moving, selling your home, or protecting the flooring during wet and soggy weather. Self-adhesive, one side is tacky and will adhere to the carpet to keep the Protective Film in place, but will remove easily without leaving any damage. Intended for use as temporary protection, during remodeling, painting, and other high traffic activity that could stain and damage carpeted floors.


  • Self adhesive film stick firmly to carpeted floors
  • One side is adhesive like tape, and easily applies to surfaces
  • Protect carpets from dirt and debris during moving, painting, remodeling and more
  • To apply, simply unroll the film and press to the floor
  • Easily removes without damage to the floor underneath
  • Polyethylene film is 24 inches wide and 200 feet long, 60 micron, 2.5 mil thick
  • Intended for temporary protection only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.