Stair Treads, Rubber, Black, 10 in W x 30 in L

  • Mfr # STMSQN10304

  • Zoro # G216081623


product price:  $25.99
/ea

Key Features

Length
30 in
Width
10 in
Material
Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STMSQN10304
Zoro #
G216081623
UPC #
-
Country of Origin
India

Dimensions

Length
30 in
Width
10 in

Details

Item
Stair Treads
Material
Rubber
Color
Black

Description

No more slippery steps, near misses or wipeouts. Use the Sportsman Rubber Safety Bull Nose Step Covers to create a non-slip surface anywhere you need one. The heavy duty rubber step tread is specially designed for adding non-slip surface on almost any steps. Ideal for both industrial applications like warehouses and office buildings, and for use at home on slippery deck stairs and porch steps. The edge at the front of the Textured Stair Tread protects the front of the risers and helps to keep the rubber mat in place.


  • Ideal for use in the warehouse, back stairs, construction trailers, or in the shop
  • Great for use at home on deck stairs, porch steps, or on the basement risers
  • Front edge help protect the front of the steps and helps keep the stair treads in place
  • Textured tread helps prevent slips and falls
  • Measures 30 L x 10 W inches, 0.4 inches thick (10 mm)
  • Edge extends one inch over the front of the stair
  • Constructed of 100 percent rubber
  • Sold as a set of 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products