Zoro Homepage

XL Rubber Boot Mat Tray 32 in.x 40 in.

  • Mfr # RBTRYXL

  • Zoro # G216081647


product price: $19.45
/ea

Key Features

Height
0.6 in
Width
32 in
Color
Black
Length
40 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBTRYXL
Zoro #
G216081647
UPC #
-
Country of Origin
India

Dimensions

Height
0.6 in
Width
32 in
Length
40 in

Details

Color
Black
Item
Rubber Mat
Material
Rubber

Description

Keep the floors dry and your house clean with the AmeriHome Extra Large Rubber Boot Tray. Made of thick, sturdy rubber, the durable construction of the Boot Tray will stand up to the use and abuse of a busy family. The 2 inch high walls are deep enough to hold in the dirt and debris, and when its time, just spray it off with the hose to clean. Place a Rubber Tray at every door to catch the slop and sludge of muddy shoes and wet boots. The extra large size can hold 5 pairs of boots and shoes. Also ideal to use as a pet food and water tray to keep the spills and splashes at bay, or under potted plants to prevents accidental overflows. Great to use in the truck or the car or back of the SUV to catch the dirt and debris before it ends up ground into the upholstery.


  • Thick, sturdy rubber will stand up to a family’s use and abuse
  • Many uses in the house, in the truck, car or SUV
  • Place under plants and dog bowls to catch the run off
  • Holds up to 5 pairs of boot or shoes
  • The 2 inch high walls are deep enough to keep in the dirt and debris
  • Just spray off with the hose to clean
  • Keep one by every door to trap and contain muddy shoes and wet boots
  • Measures 32 L x 40 W x 2 H
  • Made form 100% rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.