19201 Galvanized Steel Inside Mitre; White - 4 in

  • Mfr # 513952
  • Zoro # G104000903
product price: 
$
32.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
513952
Zoro #
G104000903
UPC #
-
Country of Origin
United States

Description

Features
  • Inside Steel Mitre
  • Material - Galvanized Steel
  • Size - 4 in.
  • Color - White
  • Dimension - 7.25 x 7.25 x 3 in.
  • Item Weigjht - 0.45 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews