551LSW1 10.3 Oz. Lab Sealant; White
- Mfr # D6J-551LSW1
- Zoro # G104166777
product price:Â
$
191.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D6J-551LSW1
- Zoro #
- G104166777
- UPC #
- -
- Country of Origin
- China
Description
Color matched the EPDM lap sealant is UV stabilized to prevent deterioration and discoloration. It will not stain or discolor any material to which it is applied.
The lap sealant in a HAPS free formula that meets the demanding industry requirements while providing a cleaner and safer work environment. Plus, the sealant makes it possible to continuously seal yet remain flexible.
Features- Type - Haps-Free Lap Sealant
- Color - White
- Tube Size - 10.3 oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.