Shop AMERIMAX HOME PRODUCTS
See all product information
Create Account
2 in. H X 1.25 in. W X 6.25 in. L Gray Aluminum K Gutter Hanger
- Mfr # 47814HP
- Zoro # G416060404
product price:Â
$
5.49
/ea
Sold in multiples of 75 for
$411.75
Key Features
Length
6-1/4 in
Material
Aluminum
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47814HP
- Zoro #
- G416060404
- UPC #
- 49821478148
- Country of Origin
- United States
Dimensions
- Length
- 6-1/4 in
Details
- Material
- Aluminum
- Color
- Gray
Description
The Amerimax gutter hanger with screw is a smart choice for hanging your 6 in. gutter system. The gutter hanger features strong aluminum construction and a hidden design to avoid any color matching problems and to give a clean look. This hanger includes a screw for easy installation. Simply power drive the included 1/4 in. hex-head screw into the fascia board.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.