2 in. W X 3 in. L Brown Vinyl K Downspout Connector

  • Mfr # M1623

  • Zoro # G116042236


product price:  $2.99
/ea
Sold in multiples of 18 for $53.82

Key Features

Material
Vinyl
Color
Brown
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1623
Zoro #
G116042236
UPC #
718448716239
Country of Origin
Canada

Dimensions

Length
3 in

Details

Material
Vinyl
Color
Brown

Description

The Amerimax Vinyl Downspout Connector is designed to withstand extreme temperatures and has UV stabilizers to prevent UV light degradation. This connector can be used to create longer downspout assemblies and features a brown color and square design. This durable vinyl downspout connector is also dent and crush proof. Crush and dent proof vinyl construction to withstand extreme temperatures from minus 40 to 150 degrees Fahrenheit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.