Zoro Homepage

27006 White Aluminum Right Gutter Endcap 5 In.

  • Mfr # 6459176

  • Zoro # G816348355


product price: $18.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6459176
Zoro #
G816348355
UPC #
49821270063
Country of Origin
China

Description

Features The amerimax 5 in aluminum left end cap helps prevent water from escaping from the left end of a gutter. Helps prevent water from escaping from the end of the gutter. Aluminum construction. Baked-on white finish. Will cut through a 2 x 4 in. Tap on to fit. Requires gutter sealant. Aluminum. For 5 In. K Style Systems. Piece - Right. Color - White. Dimension - 9.75 x 9.38 x 4.06 in. Item Weight - .04 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.