3 x 2 x 7 in. Aluminum V Shape Flashing, Silver

  • Mfr # 5994892

  • Zoro # G316317141


product price: $235.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5994892
Zoro #
G316317141
UPC #
-
Country of Origin
China

Description

Features Ideal for weatherproofing around chimneys, skylights, dormers and wall-to-roof applications Pre-bent into 90 degree angle for convenience Resists rust andecorrosion Specifications Color: Silver Material: Aluminum Height: 3 in. Width: 2 in. Length: 7 in. Shape: V Shape Flashing Type: Multi-Purpose Thickness: 0.11 in. Weight: 17.98 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.