Zoro Homepage

3304719PK 7 in. Gutter Screw Brown

  • Mfr # 5309240

  • Zoro # G416348342


product price: $35.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5309240
Zoro #
G416348342
UPC #
-
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features Easy and simple use kit Composed of hardened durable copper Quick easy repair for roofs and gutters Easily installed with copper or stainless steel nails Specifications Head Type: Round Point Type: Sharp Type: Gutter Screw with Ferrule Material Type: Metal Drive Type: Square Container Size: 10 per box Finish: Galvanized Self Drilling: No Self T Length: 7 in. Packaging Type: Clamshell Dimensions: 9 H x 2.8 W x 1.5 L Weight: 0.9

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.