33047PK 10 Pack White Gutter Screws With Ferrule - 7 in

  • Mfr # 812857
  • Zoro # G904163877
product price: 
$
47.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
812857
Zoro #
G904163877
UPC #
49821330477
Country of Origin
United States

Description

Features
  • Screw With 5 in. Ferrule With Bit
  • 10 Pack
  • Size - 7 in.
  • Color - White
  • Dimension - 1.5 x 2.79 x 9 in.
  • Item Weigjht - 0.93 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews