85320 4 ft. White Gutter Cover

  • Mfr # 111729
  • Zoro # G004144219
product price: 
$
97.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
111729
Zoro #
G004144219
UPC #
-
Country of Origin
United States

Description

Features
  • Simply Slides Under Shingles & Hooks To The Front Edge Of The Gutter
  • Fits Standard 4, 5, & 6 in. Metal Gutter
  • Color - Solid White
  • PVC Gutter Cover
  • Size - 4 ft.
  • Dimension - 1 x 7 x 48 in.
  • Item Weigjht - 0.88 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews