3.5 in. H X 3.75 in. W X 7.5 in. L White Aluminum K Inside Miter
- Mfr # 27201
- Zoro # G616560230
product price:Â
$
19.79
/ea
Key Features
Length
7.5 in
Material
Aluminum
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27201
- Zoro #
- G616560230
- UPC #
- 49821270018
- Country of Origin
- United States
- Material
- Aluminum
- Color
- White
Dimensions
- Length
- 7.5 in
Description
The Amerimax 5 in. Aluminum Inside Mitre is made of aluminum and has a factory baked-on finish. It is designed to allow 2 pieces of gutter to continue along an inside roof-line junction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.