3PC30W50U 2 x 3 in. Downspout Clip White

  • Mfr # 5650452

  • Zoro # G115798875


product price: $15.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5650452
Zoro #
G115798875
UPC #
049821159566
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -Downspout clip Specifications - Color: White - Downspout Length: 3 in. - Type: Downspout Bracket - Gutter Height: 5 in. - Gutter Width: 5 in. - Downspout Width: 2 in. - Downspout Height: 3 in. - Material: Aluminum - Dimensions: 1.4in H x 1.5in W x 3.9in L - Weight: 0.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.