4 in. H X 3 in. W X 5.5 in. L White Vinyl B Gutter Elbow
Mfr # M0728
Zoro # G316042227
product price:Â $7.79
/ea
Sold in multiples of 18 for $140.22
Key Features
Color
White
Length
5.5 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0728
Zoro #
G316042227
UPC #
718448307284
Country of Origin
Canada
Dimensions
Length
5.5 in
Details
Color
White
Material
Vinyl
Description
The Amerimax 3 in. x 4 in. Vinyl B or side elbow has a crush- and dent-proof vinyl construction for durability. Use it at the top and bottom of downspouts to direct runoff to the left or right and away from foundations to prevent erosion and damage. This elbow is designed to withstand extreme temperatures and can be used with metal and vinyl downspouts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.