Shop AMERIMAX HOME PRODUCTS
See all product information
Create Account
410651 3 in. Round Mill Finish Corrugated Gutter Downspout Elbow
- Mfr # 743260
- Zoro # G604014837
product price:Â
$
33.55
/ea
Key Features
Material
Steel
Finish
PVC Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 743260
- Zoro #
- G604014837
- UPC #
- -
- Country of Origin
- United States
- Item
- Gutter Downspout Elbow
- Material
- Steel
- Finish
- PVC Coated
Description
Features
- Galvanized Steel Corrugated Downspout Elbow
- 26 Gauge
- Shape - Round
- Dimension - 9 x 5 x 3 in.
- Item Weigjht - 0.52 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.