Shop AMERIMAX HOME PRODUCTS
See all product information
Create Account
4.5 in. H X 1 in. W X 15 in. L White Vinyl K Hidden Hook
- Mfr # M0722B
- Zoro # G116042243
product price:Â
$
3.25
/ea
Sold in multiples of 75 for
$243.75
Key Features
Length
15 in
Material
Vinyl
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M0722B
- Zoro #
- G116042243
- UPC #
- 718448307222
- Country of Origin
- Canada
- Material
- Vinyl
- Color
- White
Dimensions
- Length
- 15 in
Description
The Amerimax Vinyl Hidden Hook has a durable vinyl construction and white color. This hook installs easily and is designed to mount directly to the fascia. Crush and dent proof vinyl construction to withstand extreme temperatures from minus 40 to 150 degrees Fahrenheit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.