Zoro Homepage

5 in. L Brown Vinyl K Gutter Connector

  • Mfr # M1608HP

  • Zoro # G216042242


product price: $8.49
/ea
Sold in multiples of 60 for $509.40

Key Features

Material
Vinyl
Length
5 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1608HP
Zoro #
G216042242
UPC #
718448716086
Country of Origin
Canada

Dimensions

Length
5 in

Details

Material
Vinyl
Color
Brown

Description

Connect traditional-style gutters and corners with the Rain Master 2-Piece Vinyl Joiner. It has built-in gaskets, eliminating the need for sealants or caulking. The gaskets help ensure a leak-proof seal. Crush and dent proof vinyl construction to withstand extreme temperatures from minus 40 to 150 degrees Fahrenheit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.