Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in. L White Vinyl K Gutter End Cap Set

  • Mfr # M0611

  • Zoro # G416042240


product price: $10.85
/ea
Sold in multiples of 16 for $173.60

Key Features

Material
Vinyl
Color
White
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0611
Zoro #
G416042240
UPC #
718448706117
Country of Origin
Canada

Dimensions

Length
5 in

Details

Material
Vinyl
Color
White

Description

The Amerimax Vinyl End Caps feature durable vinyl construction and a brown color that matches many home decors. This pair of end caps can be used to redirect water runoff and help prevent foundation damage. Crush and dent proof vinyl construction to withstand extreme temperatures from minus 40 to 150 degrees Fahrenheit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.