5 in. W X 7.25 in. L White Aluminum K Outside Miter
Mfr # 27202
Zoro # G316455065
product price:Â $19.09
/eaKey Features
Length
7-1/4 in
Material
Aluminum
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27202
Zoro #
G316455065
UPC #
49821270025
Country of Origin
United States
Dimensions
Length
7-1/4 in
Details
Material
Aluminum
Color
White
Description
The Amerimax Home Products 5 in. Aluminum Outside Gutter Mitre features a baked-on white finish and durable aluminum construction. This gutter mitre can be connected to the gutter with 2 seamers or slip joint connectors not included. Use the mitre to turn an outside corner. This mitre provides 2 pieces of gutter to continue along an outside roofline or hip roof.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.