Shop AMERIMAX HOME PRODUCTS

50910 4 in. x 12 ft. Expandable Perforated Flex-Drain; Black

  • Mfr # 149052

  • Zoro # G903920075


product price:  $38.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
149052
Zoro #
G903920075
UPC #
732736508009
Country of Origin
China

Description

Features
  • Expandable perforated flex-drain
  • Can be used in most drainage applications
  • Soil tight fittings are built into the pipe & the pipe holds its shape after it is bent
  • Therefore no other connectors are needed
  • Simply dig your trench
  • Lay your flex drain pipe & cover it up
  • Meets the corrugated polyethylene pipe association's test for crush resistance.
  • Size - 4 in. X 12 ft.
  • Color - Black
  • Dimension - 21 x 8.3 x 4.2 in.
  • Item weight - 2.27 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.