Shop GALANZ
See all product information
Create Account
0.7 cu ft 700W Countertop Microwave Oven in Black with One Touch Express Cooking
- Mfr # 750120184M
- Zoro # G322980353
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Microwave Item
Microwave Oven
Appliance Color
Black
Outside Width
16.6 in
Outside Height
9-1/2 in
Length
13.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750120184M
- Zoro #
- G322980353
- UPC #
- 190873010944
- Country of Origin
- China
Dimensions
- Outside Width
- 16.6 in
- Outside Height
- 9-1/2 in
- Length
- 13.25 in
Details
- Microwave Item
- Microwave Oven
- Appliance Color
- Black
Description
Get your favorite foods cooked easily and conveniently in the Galanz 0.7 cu ft 700W Countertop Microwave Oven. This efficient appliance has 700 watts of cooking power for effective heating. Featuring a modern design, this microwave oven has 10 different power levels to fulfill all of your cooking desires. When you want to have something ready to eat fast, the 30 second express cooking mode ensures to cook your meal in a snap. The LED display is bright and easy to read, and the handy built-in kitchen timer makes it convenient to plan your meals. Includes a silent function and a child safety lock. Reheat and Cook a variety of dishes be it left over pizza or a bag of popcorn for a movie night.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.