51710 Flex Drain Solid - 12 ft.

  • Mfr # 51710
  • Zoro # G304001496
product price: 
$
42.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
51710
Zoro #
G304001496
UPC #
732736507101
Country of Origin
China

Description

Flex Drain Solid - 12 ft.

Flex-drain flexible/expandable landscaping drain pipe, solid, appropriate in applications that involve moving water from one point to another (i.e. Away from downspouts). Does not allow water to seep in or out anywhere except pipe ends. Works effortlessly with our complete system of connectors, couplers and adapters. Exceeds all applicable ASTM standards. Made with no-break co-polymers for professional grade strength. Connects over 3 inch corrugated pipe and inside 4 inch corrugated pipe.

Features
  • Flex Drain Solid - 12 ft.
Specifications
  • Dimension: 0.75 x 0.75 x 0.75 in.
  • Cube: 0.42
  • Length: 12 ft.
  • Size: 4 in.
  • Weight: 2.27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews