Shop AMERIMAX HOME PRODUCTS
Additional $11.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5''x10 ' K-Style Brown Galvanized Gutter
- Mfr # 3200719120
- Zoro # G821888969
product price:Â
$
105.99
/ea
Sold in multiples of 10 for
$1,059.90
Key Features
Color
Brown
Length
10 ft
Material
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3200719120
- Zoro #
- G821888969
- UPC #
- 49821329075
- Country of Origin
- United States
- Color
- Brown
- Material
- Galvanized
Dimensions
- Length
- 10 ft
Description
K Style. 10 long. Easy-to-install and provides years of trouble-free protection for walls and foundations. Controls roof run-off. Protects walls and landscaping. Strong and durable. Helps prevent foundation erosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.