67314 14 in. x 10 ft. Copper Flashing Roll Copper

  • Mfr # 5069554

  • Zoro # G116348222


product price: $263.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5069554
Zoro #
G116348222
UPC #
-
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features Copper flashing roll Specifications Material: Copper Type: Flashing Flashing Type: Roof Flashing Thickness: 0.021 in. Shape: Cylindrical Fits: Mul Flashing Height: 14 in. Flashing Length: 10 ft. Flashing Width: 5-1/2 in. Dimensions: 14 H x 12 W x 12 L Weight: 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.