68707 2.5 x 2.5 x 7 in. PreBent Step Flashing Aluminum

  • Mfr # 1729953

  • Zoro # G016348254


product price:  $64.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1729953
Zoro #
G016348254
UPC #
-
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features Pre-bent step flashing Specifications Color: Silver Material: Aluminum Type: Step Flashing Shingle Flashing Type: Angle Fits: Flash the wall to the roof in an end wall application Flashing Height: 2-1/2 in. Flashing Length: 7 in. Flashing Width: 2-1/2 in. Dimensions: 4.7 H x 4.9 W x 7.8 L Weight: 4.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.