Shop AMERIMAX HOME PRODUCTS
See all product information
Create Account
6''x12 'x.024'' Hemmed Aluminum Fascia
- Mfr # 7722319
- Zoro # G021889049
product price:Â
$
39.65
/ea
Sold in multiples of 12 for
$475.80
Key Features
Thickness
0.024 in
Color
Brown
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7722319
- Zoro #
- G021889049
- UPC #
- 49821970758
- Country of Origin
- United States
- Color
- Brown
- Material
- Aluminum
Dimensions
- Thickness
- 0.024 in
Description
Constructed from durable aluminum with a factory baked-on finish Amerimax aluminum fascia is virtually maintenance-free. Its designed to protect while adding to the beauty of your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.