
70408 8 in. x 10 ft. Galvanized Roll Vally Flashing
Mfr # 5098702
Zoro # G816348225
product price: $29.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5098702
Zoro #
G816348225
UPC #
-
Country of Origin
China
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features Galvanized roll vally flashing Specifications Color: Silver Type: Roll Valley Flashing Material: Galvanized Steel Flashing Type: Roof Flashing Shape: Cylindrical Fits: Multi Thickness: 0.01 in. Flashing Height: 8 in. Flashing Length: 10 ft. Flashing Width: 5-1/2 in. Dimensions: 4.6 H x 4.6 W x 8 L Weight: 2.8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.